Beli pressure gauge schuh di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan)Deskripsi:ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- NPT Adaptor (inch): 1/4
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)Deskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 63/2.5
- NPT Adaptor (inch): 1/4
- SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan)Deskripsi:ApplicationSX Series is o premium design pressure gouge with fully stainless steel construction, liquid fillable and with vorious option used in extrame corrosive & severe environment. SX series con be incorporate with most accessories such as Diaphrogm Chemical seal, Siphon, Dampener, etc..to further extend itusages. Commonly, uses in Process industries, Mining, Power plants, Steel mills, Pulp & Paper, Water & Sewage, Petrochemical plants, etc..Technical Specification SX Series- Nominal Size: 100 and 150 mm- Accuracy Class: Class 1.0- Ingress Protection: IP 65 [Weather tight)- Connection Size: G 1/2 or 1/2NPT- Scale Range : Pressure 0. 1600 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element ShapeP 100 bor in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error :Additional error when pressure element temperaturedeviates from reference temperature +20°C {+68°F)be 20.4% / 10°C (50°F| rising or falling- Over Pressure Limit :130% of F.S. Ps 100 bar115% of FS. P > 100 bar- Dial Graduation :Black graduation on white for single rangeBlack and red graduation on while for dual rangesatribut:
- Dial Size (mm/inch): 100/4
- NPT Adaptor (inch): 1/2
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan)Deskripsi:ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual rangesatribut:
- Dial Size (mm/inch): 100/4
- NPT Adaptor (inch): 1/2
- Body Material: Stainless Steel 304
- Connector Material: Stainless Steel 304
- SCHUH Pressure Gauge SX500Deskripsi:SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.atribut:
- Dial Size: 100mm(4inch)
- Conn Size: 1/2inch NPT Lower Back
- Material: All Stainless Steel
- Range: 0-1000bar/15000Psi
- Valas 3 Way Piston ValveDeskripsi:On/Off valve. perrfect sealing with the disc ring made of PTFE. Two stem structure absorbing the impact in the seat. Body and Lower Seat Flange made of Stainless Steel. Gland Packing made of 4 pieces V-packing that preventing the leak around the stem. Spring with Shot peening process that improves the life time.atribut:
- Size (inch): 3/4
- Material: Body, lower seat flange, Stem (sus304)
- Air Supply (kg/cm²): 2.5 ~ 3.5 (36~50psi)
- Body Hidraulic test: Max.48kg/cm2 (682psi)
- End Connection: Flange JIS
- Fluids: Steam, Industrial Water, Gas(N2), Air, Vacuum
- Maximum Pressure (kg/cm²): 32 (455psi)
- Operation: Normal Close
- Temperature (°C): 230 (446°F)
- SCHUH Pressure Gauge SX500 (Manometer / Alat Ukur Tekanan)atribut:
- Dial size (mm): 100
- NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- TEKIRO Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- Simon Sepatu Safety Low Cut TS-8317 (Sepatu Proyek)atribut:
- Color: Black
- monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- WINTERS Sanitary Pressure GaugeDeskripsi:These dial 3-A certified sanitary gauges are mounted with a triclamp for quick clamping and removal in washdown environments. They are certified for the dairy industry, and select models have a liquid-filled case to dampen vibration and pulsation.atribut:
- UNSPSC: 41112403
- Accuracy: ±1.50%
- Adjustable Pointer: Adjustable Micrometer Pointer
- Application: Beverage
- Bezel Material: 304 Stainless Steel
- Blowout Safety Back: No
- Brand: WINTERS
- Case Color: Metallic
- Case Depth (mm): 32.4
- Case Diameter (mm): 63.6
- Case Finish: Polished
- Case Material: 304 Stainless Steel
- Cleaned for Oxygen Service: No
- Compatible Process Media: Air; Beverage; Dairy; Food; Gas; Liquid; Pasty or Powdery Media
- Dial Color: White
- Dial Face Material: Aluminium
- Dry Dampening Feature: None
- Field Fillable: Yes
- Freeze Resistant Movement: No
- Gauge Case Liquid: Glycerin
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: IP65; NEMA 4X
- Includes Calibration Certificate: No
- Includes Vent Plug: No
- Lens Material: Polycarbonate
- Liquid-Filled Case: Yes
- Mounting Type: Stem-Mount
- Movement Material: 304 Stainless Steel
- Nominal Dial Size (inch): 2-1/2
- Operating Temperature Range Ambient (°F): 40 to 150
- Over-Pressure Limit: 25%
- Pointer Characteristics: Adjustable Micrometer Pointer
- Pressure Gauge Type: Sanitary Pressure Gauge
- Pressure Range Type: Pressure
- Process Connection (inch): 1-1/2 Tri-Clamp
- Process Connection Location: Bottom
- Process Connection Size (inch): 1-1/2
- Process Connection Type: Tri-Clamp
- Process Temperature Range (°F): 0 to 250
- Removable Bezel: No
- Secondary Pressure Scale Color: Red
- Secondary Scale Units: bar
- Sensor Material: 316L Stainless Steel
- Sensor Type: Bourdon Tube
- Series: PSQ
- Socket Material: 316 Stainless Steel
- Standards: 3A 74-06 Certified; CRN Registered; RoHS
- Vibration Resistance: Liquid-Filled
- Wetted Parts Material: 316 Stainless Steel
- Zebra Gel Ink Pen (Pulpen G2 / Pulpen Gel)atribut:
- Barrel Color: Transparent
- Tip Size (mm): 0.5
- Barrel Material: Ergonomic Plastic
- Ink Type: Gel Ink
- Pen Cap: Retractable at Clip
- Tip Type: Bullet Tip
- WIKA G 1/2 MNPT Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:The Wika liquid filled model 213.53 bourdon tube pressure gauge is constructed with a case from stainless steel and wetted parts from copper alloy. The model 213.53 meets the requirements of the international industry standard EN 837-1 for bourdon tube pressure gauge. The scale range of the gauge is 0 to 4 bar.atribut:
- Connection Type: MNPT
- Connection size: G 1/2
- Dial Color: White
- Maximum Operating Temperature (°C): 60
- Product Type: Pressure Gauge
- TECHCROFT Pressure Gauge GSS100Deskripsi:Pressure Gauge TechcroftPressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft empat inch, konektor setengah inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
Daftar Harga pressure gauge schuh Terbaru November 2026
| SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan) | Rp1.499.900 |
| SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan) | Rp519.900 |
| SCHUH Pressure Gauge All Stainless Steel (Manometer / Alat Ukur Tekanan) | Rp2.099.900 |
| SCHUH Pressure Gauge Stainless Steel (Manometer / Alat Ukur Tekanan) | Rp1.399.900 |
| SCHUH Pressure Gauge SX500 | Rp3.299.900 |
| Valas 3 Way Piston Valve | Rp8.799.900 |
| SCHUH Pressure Gauge SX500 (Manometer / Alat Ukur Tekanan) | Rp799.900 |
| NAGANO KEIKI Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp289.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp659.900 |
| YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp169.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/kbP105472731-1.jpg)
/k2P105472722-1.jpg)
/l3P105472759-1.jpg)
/kkP105472740-1.jpg)


/P103022374-1.jpg)
/P102636903-1.jpg)

/apP105017385-8.jpg)

/b1P101000397-4.jpg)
/6wP103642248-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/Simon%20Sepatu%20Safety%20Low%20Cut%20TS-8317%20(Sepatu%20Proyek)/P101004320-2.jpg)
/7fP103177267-1.jpg)

/gpP105164601-2.jpg)
/7pP103077277-7.jpg)
/dmP117028490-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)